KLINGSPOR 330490 FS964 CERAMIC FIBRE DISC 125X22MM P80 PK25
FS 964 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:330490
Rubix:416A3443
EAN:4014855251223

Product details : KLINGSPOR 330490 FS964 CERAMIC FIBRE DISC 125X22MM P80 PK25
FS 964 fibre disc ceramic, 125 x 22 mm grit 80 star shaped hole
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22.225 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber |
| Series | fs 964 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 30.42 excl. VAT
/ Each
£ 36.50 incl. VAT
- Usually arrives within 14 working days