3M 27741 CUBITRON II FIBRE DISC 982C 178MMX22MM 80+ SLOTTED
Scotch-Brite™ Surface Conditioning Disc SC-DH, 100 mm x 16 mm, A MED, Red
See technical informationSee documentsReferences
3M:PN27741
Rubix:2017072
Manufacturer :7000028204
EAN:00051141277417

Documents
Product details : 3M 27741 CUBITRON II FIBRE DISC 982C 178MMX22MM 80+ SLOTTED
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.
3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.
Strengths
Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.
The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing.
Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use.
Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Applications
Use for high pressure weld grinding, edge chamfering and bevelling;Remove carbon steel welds, mill scale, pits and imperfections and machining grooves;For grinding and blending large and small areas of metal surfaces;Use with 3M High Performance Back Up for ultimate speed and performance
Technical specifications
Attributes
| Diameter | 178 mm |
|---|---|
| Grain | 80 |
| Application | weld grinding |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
- Delivery usually within ( 13 ) days