References
Draper:02695
Rubix:381A5867
Manufacturer :02695
EAN:5059482047688



Product details : DRAPER 02695 125MM SANDING DISC 120G
This pack of 10 premium quality aluminium oxide 125mm (120 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Delivery usually within ( 7 ) days
