KLINGSPOR 316492 FS966 CERAMIC FIBRE DISC 115 X 22 MM GRIT 60
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:316492
Rubix:416A6915
EAN:4014855191741

Product details : KLINGSPOR 316492 FS966 CERAMIC FIBRE DISC 115 X 22 MM GRIT 60
FS 966 fibre disc multibond ceramic, 115 x 22 mm grit 60 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fibre backing |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- In stock: Next day delivery