KLINGSPOR 351163 FS966 CERAMIC FIBRE DISC 125 X 22 MM P60 X-LOCK PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:351163
Rubix:416A3678
EAN:4014855376544

Product details : KLINGSPOR 351163 FS966 CERAMIC FIBRE DISC 125 X 22 MM P60 X-LOCK PK25
FS 966 fibre disc multibond ceramic, 125 x 22 mm grit 60 X-LOCK
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fibre |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Usually arrives within 14 working days