References
Draper:10371
Rubix:270A7476
Manufacturer :10371

Product details : DRAPER 10371 SANDING DISCS, 230MM, 120 GRIT (PACK OF 10
These 230mm, 120 grit sanding discs are produced from aluminium oxide which is resin bonded for longer life and to provide anti-static, improved grain adhesion. The heavy duty E-weight backing paper enhances performance, with the sanding disc more durable and able to withstand the toughest of jobs. Hook and loop backing promotes good adhesion and enables quick disc change. The discs are suitable for sanding and finishing on wood, metal, aluminium alloy, painted services, plastics and fillers. They are compatible with all 230mm bench sanders with a hook and loop backing, including Draper’s 230V Belt and Disc Sander with Tool Stand (Stock No. 98423). The discs are supplied in a pack of 10.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Grain | 120 |
| Application | for sanding and finishing on wood, metal, aluminium alloy, painted services, plastics and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 10.29 excl. VAT
/ Each
£ 12.35 incl. VAT
- Delivery usually within ( 7 ) days
