Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV511
FAG HOUSING SEAL-FELT FSV511
FSV Felt seal ring
References
fag:
FSV511
rubix:
158A2788
manufacturer :
0383896810000
ean:
4012801214858
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV511
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80,9
x
11
x
11
mm
Logistic Weight
197
g
Type
Felt seal
Inner diameter
80.9
mm
Outer diameter
11
mm
Width
80.9
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA REINFORCED SEALS GR6X10X2-B
INA GR8X12X3-C RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL X2 TSN 608 C
FAG EDH617 SEALING RING
SKF TK 524 TACONITE SEAL
INA G14X22X3-C RADIAL ROTARY SHAFT SEAL
SKF PLUMMER BLOCK SEAL TSO 217
NSK G520-KIT+J G520 BEARING SEAL
SKF END COVER+OSECT TUBE ETS 52
INA GR6X10X2-C RADIAL ROTARY SHAFT SEAL
SKF END CAP ECW208:SKF
SKF TXL 516 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF END COVERS ECY 208
SKF TXL 609 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL