TIMKEN NCF2936VC3 CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF 2936 V/C3
Rubix:396A1027
EAN:0053893773186

Product details : TIMKEN NCF2936VC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NCF are full complement single-row bearings that include integral flanges on the inner and outer rings. These bearings also can manage axial loads in one direction and permit small axial displacements.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 443.67 excl. VAT
/ Each
£ 532.40 incl. VAT
- Delivery usually within ( 7 ) days
