NTN N318G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N313G1
See technical informationSee documentsReferences
NTN:N318G1
Rubix:205A5245
EAN:4547359151978



Documents
Product details : NTN N318G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5750 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 499.04 excl. VAT
/ Each
£ 598.85 incl. VAT
- Usually arrives within 14 working days
