M6 FULL NUT A2 PACK OF 50

FULL NUT

See technical information
References
Rubix-UK:M6FN-A2/50
Rubix:45027677
brand logo
Technical specifications
Material/finishingsteel
Threading diameter6 mm
For screwsm6

Product details : M6 FULL NUT A2 PACK OF 50


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter6 mm
For screwsm6
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

6 mm

For screws

m6
Select variants (17)