Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-80 27 093448027
SPARTEX HEX NUTS A4-80 27 093448027
Hexagon nuts
References
spartex:
ECHU27A4-80
rubix:
268A2819
manufacturer :
093448027
ean:
4043377335333
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
27
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-80 27 093448027
Hexagon nuts A4-80 27 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
27
mm
Class
80
End
hexagonal
Wrench
sw41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.39
excl. VAT
/ 25
pieces
£
53.27
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU14A4-70-HEXAGON NUTS A4-70 14
M12 FULL NUT A2 PK 100
SPARTEX HEX NUTS A4-70 20 093447020
SPARTEX HEX THIN NUTS A4-40 24 0439424 2L
M8 STUD CONNECTOR A2 PACK OF 10
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
SPARTEX HEX NUTS A2-50 45 0934245
SPARTEX HEX FLANGE NUTS W/SERRATION A4-80 10 6923410
SPARTEX ECHC10A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 10
SPARTEX HEX THIN NUTS A4-40 12 0439412 15
SPARTEX HEX THIN NUTS A2-35 20 0439220 2
SPARTEX HEX THIN NUTS A2 1.6 04392016
SPARTEX HEX NUTS A4-50 30 0934430
M24 FULL NUT GRADE. 8 BZP PACK OF 25
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 6 6923206