References
Rubix-UK:M24FN8-ZP/25
Rubix:8859680


Technical specifications
| Material/finishing | Steel |
|---|---|
| Threading diameter | 24 mm |
| For screws | m24 |
Product details : M24 FULL NUT GRADE. 8 BZP PACK OF 25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Threading diameter | 24 mm |
| For screws | m24 |
| Quality Grade | 8 |
Show UNSPSC/ECL@SS
£ 68.84 excl. VAT
/ Each
£ 82.61 incl. VAT
- In stock: Next day delivery
Threading diameter
24 mm
For screws
m24