References
Spartex:ECHUF1PASG8A2-70
Rubix:264A7579
Manufacturer :093428 1L
EAN:4043377335180


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEX NUTS A2-70 8 093428 1L
Hexagon nuts A2-70 8 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | A2-70 |
| Type | not left |
| Wrench | sw13 |
| Thread-cutting pitch | 1 mm |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ 100 pieces
£ 16.25 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
8 mm
For screws
m8