Hexagon nuts with serrated base
Material/finishing | stainless steel a4 |
---|---|
Standard | din 6923 |
Threading diameter | 8 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 6923 |
Threading diameter | 8 mm |
Class | 80 |
End | hexagonal with base |
Type | smooth |
Wrench | sw13 |
In stock: Next day delivery