References
Spartex:ECHU2BAS8A4-35
Rubix:264A7512
Manufacturer :093648
EAN:4043377100535


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEX THIN NUTS A4-35 8 093648
Hexagon thin nuts A4-35 8 DIN 936
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | a4-35 |
| Type | low form |
| Wrench | sw13 |
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ 500 pieces
£ 89.64 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
8 mm
For screws
m8