Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 164 LEATHER GLOVE 9 L
TEGERA 164 LEATHER GLOVE 9 L
Leather glove TEGERA 164
References
tegera:
164-9
rubix:
386A0473
ean:
7392626023727
Technical specifications
Size
9
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 164 LEATHER GLOVE 9 L
TEGERA® 164, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, polyester, Cat. II, reinforced index finger, for fine assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
Portwest A150K8RM Fortis Grip Glove Black SIZE M
TEGERA 932 TEXTILE GLOVE 6 XS
SKYTEC SKG00002DD OREGON MTP NITRILE GLOVES BLUE 7/S
TEGERA 778 SYNTHETIC GLOVE 8 M
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 10 PK1
TEGERA 515 SYNTHETIC LEATHER GLOVE 11 2XL
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 8
TEGERA 310A TEXTILE GLOVE 6 XS
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 8
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
TEGERA 887 SYNTHETIC GLOVE 7 S
GISS 894411 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 10
TEGERA 8833 SYNTHETIC GLOVE 6 XS
TEGERA 875 SYNTHETIC GLOVE 8 M
TEGERA 4635 TEXTILE GLOVE 10 XL