Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
Re-Threader
References
armeg:
ERT03.5
rubix:
234A9414
Technical specifications
Threading diameter
3.5
mm
Thread-cutting pitch
0.6
mm
Product details
Technical specifications
Product details : ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
3.5mm Re-Threader - Standard Reach (L)97 mm
Technical specifications
Attributes
Threading diameter
3.5
mm
Thread-cutting pitch
0.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.97
excl. VAT
/
Each
£
16.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL STRAIGHT FLUTE BOTTOM UNF 10-32 3FBB
ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125
ROEBUCK 869318 INSERT TOOLS G-COIL N.3 M4X70
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
HELICOIL METRIC M6 X 1 TOOL II METAL
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
HELICOIL 080125S METRIC HIGH SPIRAL FLUTE BOTTOM M8 X 1.25
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
HELICOIL 01500203000 METRIC M3 X0.5 TOOL II
ROEBUCK 869314 EXTRACTOR G-COIL N.1
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1