• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1

BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1


Coil thread tools Böllhoff

References
böllhoff:01803010000/10
rubix:80162512
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1


Technical specifications


Attributes
No attributes to display for this product
£ 14.25 excl. VAT
/ Each
£ 17.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 869318 INSERT TOOLS G-COIL N.3 M4X70HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150PARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MMHELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45HELICOIL 01500168600 UNC 8-32 TOOL IIROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80HELICOIL 01500110900 M10 X 1.25 INS TOOL THRD MANDRELHELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070PROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45V-COIL THREAD INSERT TAP 3015 M10 X 1.50HELICOIL 080125R METRIC ROUGHING TAP M8 X 1.25HELICOIL 01500177700 UNF 3/8-24TOOL II METALHELICOIL 100150R METRIC ROUGHING TAP M10 X 1.5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories