Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
Metric coarse Straight flute
References
helicoil:
020040P
rubix:
1388633
Technical specifications
Threading diameter
2
mm
Thread-cutting pitch
0.4
mm
Product details
Technical specifications
Product details : HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
Technical specifications
Attributes
Threading diameter
2
mm
Thread-cutting pitch
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.12
excl. VAT
/
Each
£
48.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL STRAIGHT FLUTE BOTTOM UNF 10-32 3FBB
HELICOIL 01803020000 EXTRACTION TOLL
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
HELICOIL METRIC STRAIGHT FLUTE PLUG M5 X 0.8 050080P
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
HELICOIL 060100P FINISH TAP M6 X 1.00P
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
V-COIL THREAD INSERT TAP 3018 M11 X 1.50
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
HELICOIL 035060R METRIC ROUGHING TAP M3.5 X 0.6