Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
G-coil installation appliance
References
roebuck:
869325
rubix:
217A5253
ean:
3660338230769
Technical specifications
Threading diameter
10
mm
Thread-cutting pitch
1.25
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
Setting device for a G-COIL thread inser
Technical specifications
Attributes
Threading diameter
10
mm
Thread-cutting pitch
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.98
excl. VAT
/
Each
£
116.38
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80
HELICOIL 3FS UNF HIGH SPIRAL FLUTE BOTTOM 10-32
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
HELICOIL 01500110900 M10 X 1.25 INS TOOL THRD MANDREL
HELICOIL 01500203000 METRIC M3 X0.5 TOOL II
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG
HELICOIL 035060R METRIC ROUGHING TAP M3.5 X 0.6
HELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1
ROEBUCK 869322 INSERT TOOLS G-COIL N.7 M8X100
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG