Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
Re-Threader
References
armeg:
ERT04.0
rubix:
234A9415
Technical specifications
Threading diameter
4
mm
Thread-cutting pitch
0.7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
4.0mm Re-Threader - Standard Reach (L)97 mm
Technical specifications
Attributes
Threading diameter
4
mm
Thread-cutting pitch
0.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.97
excl. VAT
/
Each
£
16.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
ROEBUCK 869327 INSERT TOOLS G-COIL N.12 M11X150
HELICOIL 060100S METRIC HIGH SPIRAL FLUTE BOTTOM M6 X 1
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
HELICOIL 01500177700 UNF 3/8-24TOOL II METAL
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
HELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
HELICOIL 100150R METRIC ROUGHING TAP M10 X 1.5