GISS 840054 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S11


G-Cut Latex Coated Cut D Gloves

References
giss:840054
rubix:200A3681
ean:3660338056109
Gloves G-CUT LATEX 5 (Level 5) Size 11
brand logo
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelD
Main materialSynthetic
See all Specifications

Product details : GISS 840054 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S11


Knitted, seamless gloves in high performance synthetic fibre (Taeki®). Latex coating on the palm and fingertips. .
Packet of 12 pairs / Box of 60 pairs. .
APPLICATIONS .
Handling of metal sheet and sharp plastic parts; automotive and aeronautics industries. Metal construction, wiring, handling glass, handling slippery parts, waste collection. Standard: EN388 EN407

Strengths

The perfect mix for an excellent cut and abrasion resistance for great dexterity and lifespan
brand logo
brand logo

Technical specifications


Attributes
Size11
Cutting resistance levelD
Main materialSynthetic
Food contactNo
Usage environmentDry
Abrasion resistance level3
ESDNo
CoatingLatex
TypeGlove
MaterialTaeki®
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
  • In stock: Next day delivery