TEGERA 430 SYNTHETIC GLOVE CRF 5 2XS


Synthetic glove TEGERA 430

References
tegera:430-5
rubix:386A0874
ean:7340118329253
brand logo
brand logo
Technical specifications
Size5
Cutting resistance levelb
Main materialpolyester
See all Specifications

Product details : TEGERA 430 SYNTHETIC GLOVE CRF 5 2XS


TEGERA® 430, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work

Strengths

Resistance: Gloves offer excellent levels of cut, tear and abrasion resistance in various dip geometries
Grip: Gloves are lined with fleece material which gives them excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Breathability: Seamless knitted liner with PU palm coating makes this glove more breathable

Technical specifications


Attributes
Size5
Cutting resistance levelb
Main materialpolyester
Usage environmentdry
Abrasion resistance level4
Cuff styleknitwrist
Typeglove
Materialpolyurethane (dipping);polyester (liner);textile (cuff);hppe;elastane
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days