Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 890 SYNTHETIC GLOVE 8 M
TEGERA 890 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 890
References
tegera:
890-8
rubix:
386A2085
ean:
7392626008069
Technical specifications
Size
8
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 890 SYNTHETIC GLOVE 8 M
TEGERA® 890, Synthetic glove, unlined, PU, palm-dipped, nylon, 15 gg, smooth finish, Cat. II
Technical specifications
Attributes
Size
8
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 465A SYNTHETIC GLOVE 9 L
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 9/XL
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 9
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
TEGERA 867 SYNTHETIC GLOVE 8 M
TEGERA 921 TEXTILE GLOVE 10 XL
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE L
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 7/S
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE M PK1
TEGERA 778 SYNTHETIC GLOVE 10 XL
TEGERA 25 LEATHER GLOVE 11 2XL
TEGERA 432 SYNTHETIC GLOVE CRF 7 S
GISS 863289 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 7
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 9 L