TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
Synthetic leather glove TEGERA 9102
See technical informationSee documentsReferences
Tegera:9102-12
Rubix:386A2152
EAN:7340118305011




Technical specifications
| Size | 12 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
This synthetic leather glove in Microthan®+ has reinforced seams. It comes with an extra layer of diamond-patterned Gripforce® (polypropylene) in the palm which makes the grip excellent. The glove is suitable for all-round work in dry environments where excellent grip and durability is crucial. Decorative yellow color on the top for better visibility.
The palm is laminated with our own material Gripforce® with a diamond pattern.
Strengths
Chrome free,Reinforced index finger,Reinforced palm,Reinforced seams,Reinforced fingers and thumb,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,Electrical installation,HVAC installation,Sheet-metal work,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Repair work,Service work,Shop work
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Size | 12 |
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | polypropylene |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Usually arrives within 14 working days