Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 790 TEXTILE GLOVE 10 XL
TEGERA 790 TEXTILE GLOVE 10 XL
Textile glove TEGERA 790
References
tegera:
790-10
rubix:
386A1389
ean:
7392626079090
Technical specifications
Size
10
Coating
Without
Main material
Acrylic
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 790 TEXTILE GLOVE 10 XL
TEGERA® 790, Textile glove, acrylic, 7 gg, Cat. I, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Acrylic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SKYTEC SKY084 ARGON COLD PROTECTION GLOVES BLACK 10/XL
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 8
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 777 SYNTHETIC GLOVE 6 XS
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M
TEGERA 8155 LEATHER GLOVE 12 3XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
GISS 840042 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S10
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 10 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 8
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 8
TEGERA 465A SYNTHETIC GLOVE 7 S
GISS 863283 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 7
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12