Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
General handling glove Tegera
References
tegera:
8851-6
rubix:
389A3553
ean:
7340118465401
Technical specifications
Size
6
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8851 OIL GRIP 4X11A GLOVES 6 XS
Technical specifications
Attributes
Size
6
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 119 LEATHER GLOVE 9 L
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
GISS 863292 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 10
TEGERA 164 LEATHER GLOVE 9 L
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 9 PK1
PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
TEGERA 866 SYNTHETIC GLOVE 9 L
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE 2XL PK1
POLYCO LR143DP RIGMASTER DOUBLE PALM RIGGER 4X44C RED/GREY PK1
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
TEGERA 925 TEXTILE GLOVE 6 XS
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 7