GISS 839965 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S6

G-PRECISION 2 GLOVES

See technical informationSee documents
References
GISS:839965
Rubix:200A3622
EAN:3660338055379
Gloves  G-PRECISION (Goatskin, Jersey back) Size 6
Technical specifications
Size6
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications
Documents

Product details : GISS 839965 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S6


EN 388 standard.
Protective gloves in goat grain leather. American-style gloves with webbed thumb and elasticated back.

Jersey knit back, palm, thumb and fingers reinforced with goat grain leather for flexibility and durability.
Perfect for dry environments.
Packaging: 12 pairs / Box of 120 pairs.
EN388 :2016 +A1 :2018 2122X

Strengths

Resistance and dexterity

Applications

Handling hand and power tools, assembly and fitting, maintenance and servicing, storage, warehousing and DIY.

Technical specifications


Attributes
Size6
Coating of the gloveswithout
Abrasion resistance level2
Main materialleather
ESDno
Food contactno
Usage environmentdry
Materialgoatskin, jersey back
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)