Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
MIRKA 7990080111 LAMBSWOOL PADS PACK OF 5
MIRKA 7990080111 LAMBSWOOL PADS PACK OF 5
Lambswool Pad
References
mirka:
7990080111
rubix:
1316718
ean:
6416868948868
Technical specifications
Diameter
77
mm
Product details
Technical specifications
Product details : MIRKA 7990080111 LAMBSWOOL PADS PACK OF 5
Mirka's basic natural wool pad is aimed for general purpose use, where the ratio of quality and price is in balance.
Technical specifications
Attributes
Diameter
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.02
excl. VAT
/
Each
£
48.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41120312 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P120
ROEBUCK GB036-BH FLEXIBLE MULTI-PURPOSE POLISHER EXTRA COARSE
PFERD TR10010-10TW 44271005 CLOTH RING TR 100 X 10 X 10 MM TW
3M 65119 CLOTH BELT 777F 10 X 330MM P60 SINGLE
PFERD TR5010-6FL 44270505 CLOTH RING TR 50 X 10 X 6 MM FL
PFERD TR20010-20TH 44272004 CLOTH RING TR 200 X 10 X 20 MM TH
PFERD TR8010-10ST 44270802 CLOTH RING TR 80 X 10 X 10 MM ST
PFERD TR12510-20FL 44271256 CLOTH RING TR 125 X 10 X 20 MM FL
3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM
3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT
PFERD TR12510-20TW 44271255 CLOTH RING TR 125 X 10 X 20 MM TW
ROEBUCK PC1002 KIT METAL POLISHING HARD
PFERD TR15010-20TH 44271504 CLOTH RING TR 150 X 10 X 20 MM TH
ROEBUCK L000401043 SISAL MOP 6 X 2 SECTION (1 INCH)
NORTON 66254481899 RAPIDPOLISH F0005 FELT DISC 115X22.2MM (PK 5)