3M 65880 FINESSE-IT FOAM BUFFING PAD 133MM
3M ™ Finesse-it ™ convolut Foam Char, 65880, 133mm
See technical informationReferences
3M:7100085537
Rubix:222A9813



Product details : 3M 65880 FINESSE-IT FOAM BUFFING PAD 133MM
Charcoal convolute buffing pads
Strengths
A proprietary combination of advanced abrasives and gloss enhancements
Achieves a haze-free, high-gloss finish
Delivers rapid, predictable results
Ideal for premium 2K clear coats
Technical specifications
Attributes
| Diameter | 133 mm |
|---|---|
| Grain | fine |
| Max speed | 83.6 m/s |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Delivery usually within ( 16 ) days