Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6518-QZ MULTI MATERIAL DRILL BIT 5.0MM
DEWALT DT6518-QZ MULTI MATERIAL DRILL BIT 5.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6518-QZ
rubix:
2006348
ean:
5035048066041
Technical specifications
Drilling diameter
5
mm
Total length
113
mm
Length of cut
83
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6518-QZ MULTI MATERIAL DRILL BIT 5.0MM
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
113
mm
Length of cut
83
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PST06.0 SOFT TILE DRILL SET 6MM
DORMER A100N34 JOBBER DRILL N34 5967016
GUHRING 02456 004.300 HSS/HSCO COATED DRILLS 9024560043000
GUHRING 09651 011.100 TWIST DRILL HSS 11.100 MM DIN 338 TYPE N TIN
GUHRING 00652 001.950 GT80/100 COATED DRILLS 9006520019500
TITEX A1211-0.6 JOBBER DRILL 5058422
CUTLINE DRILL - HSS JOBBER TIN MM 11.5 860879
TITEX A1211-1.55 JOBBER DRILL 5058517
GUHRING 00605 002.450 TWIST DRILLS
GUHRING 05523 005.200 TWIST DRILL HSCO 5.200MM TYPE GU 500 DZ BRIGHT
TITEX A1254TFT-3.2 DRILLS TYP VA INOX 5061004
GUHRING 00329 005.200 HSS/HSCO COATED DRILLS 9003290052000
TITEX A1211TIN-5.1 JOBBER DRILLS HSS/HSS-E 5058942
GUHRING 00305 000.500 TWIST DRILLS
GUHRING 00257 004.000 TWIST DRILLS 9002570040000