Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 004.300 HSS/HSCO COATED DRILLS 9024560043000
GUHRING 02456 004.300 HSS/HSCO COATED DRILLS 9024560043000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560043000
rubix:
339A1687
ean:
4031093345149
Technical specifications
Drilling diameter
4.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 004.300 HSS/HSCO COATED DRILLS 9024560043000
Technical specifications
Attributes
Drilling diameter
4.3
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
4.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 3.4 845768
GUHRING 09651 003.800 TWIST DRILL HSS 3.800 MM DIN 338 TYPE N TIN
DEWALT DT5041-QZ EXTREME METAL DRILL BIT 3.5MM PACK OF 2
TITEX A1511-3.1 JOBBER DRILLS HSS/HSS-E 5061636
TITEX A1511-10.1 JOBBER DRILLS HSS/HSS-E 5061579
DORMER A100 HSS JOBBER DRILL 17.5MM
DORMER A1253.0X250 SERIES DRILL 3.00 MM X 250 MM 5968620
GUHRING 00206 000.670 HSS/HSCO COATED DRILLS 9002060006700
GUHRING 05519 005.300 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 1.6 845750
DORMER A7771/8 JOBBER DRILL 1/8 INCH 5971015
TITEX A1211-1.49 JOBBER DRILLS HSS/HSS-E 5058511
TITEX A1244-2.8 JOBBER DRILL 5060356
GUHRING 00245 050.500 STANDARD HSS DRILLS 9002450505000
GUHRING 00617 006.500 TWIST DRILL HSCO 6.500MM DIN 340 TYPE TI BRIGHT