Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PST06.0 SOFT TILE DRILL SET 6MM
ROEBUCK PST06.0 SOFT TILE DRILL SET 6MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PST06.0
rubix:
1369423
Technical specifications
Drilling diameter
6
mm
Product details
Technical specifications
Product details : ROEBUCK PST06.0 SOFT TILE DRILL SET 6MM
Ideal for drilling plaster backed tiles. Pack contains a straight shank masonry drill bit and 2 x purpose designed spear-point carbide tipped tile drills.
Technical specifications
Attributes
Drilling diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.99
excl. VAT
/
Each
£
5.99
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A1148-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5057142
TITEX A1522-10.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061850
CUTLINE DRILL - HSS JOBBER TIN MM 10.1 860865
GUHRING 00205 015.700 TWIST DRILLS 15.700 MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.2 861076
DORMER A9003.2 JOBBER DRILL 3.20 MM 5971521
SPARTEX 863938 0.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00217 001.350 TWIST DRILLS
TITEX A1511-6 JOBBER DRILLS HSS/HSS-E 5061686
TITEX A1154TFT-5.4 DRILLS TYP VA INOX 5200116
GUHRING 02047 007.800 GT80/P2000 HSCO DRILLS 9020470078000
CUTLINE 832021 DRILL HSS CO5 CUT GROUND 2 MM
GUHRING 00245 030.000 TWIST DRILL HSS 30.000 MM DIN 345 TYPE N MK-3
TITEX A1622-7.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5062622
TITEX A1249XPL-6.3 DEEP HOLE DRILL 5236569