Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6519-QZ MULTI MATERIAL DRILL BIT 6.0MM
DEWALT DT6519-QZ MULTI MATERIAL DRILL BIT 6.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6519-QZ
rubix:
2006349
ean:
5035048066058
Technical specifications
Drilling diameter
6
mm
Total length
123
mm
Length of cut
93
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6519-QZ MULTI MATERIAL DRILL BIT 6.0MM
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
123
mm
Length of cut
93
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00605 000.900 TWIST DRILLS
SPARTEX 863983 4.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A1148-NO49 DEEP HOLE DRILLS HSS-E TYPE UFL 5057093
TITEX A1222-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059456
GUHRING 00651 005.300 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378
TITEX A1622-6.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062609
DORMER A100N59 JOBBER DRILL N59 5966661
GUHRING 00245 020.500 TWIST DRILLS
TITEX A3143-0.71 MICRO DRILLS HSS 5062905
GUHRING 00205 002.830 UNIVERSAL HSS DRILLS 9002050028300
GUHRING 00257 028.000 TWIST DRILLS
DORMER A100 HSS JOBBER DRILL 0.80MM
DORMER A9765.5X205 DRILL 5.50 MM 5973124
TITEX A1149XPL-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236480