References
Dormer:A100N59
Rubix:023193
EAN:7320760029244




Technical specifications
| Drilling diameter | 1.04 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A100N59 JOBBER DRILL N59 5966661
Applications
Technical specifications
Attributes
| Drilling diameter | 1.04 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.04 mm |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Usually arrives within 14 working days