GUHRING 00205 002.830 UNIVERSAL HSS DRILLS 9002050028300
Twist drill DIN338N
See technical informationReferences
Gühring:205 2.830
Rubix:342A4578
Manufacturer :9002050028300
EAN:4031093013697

Product details : GUHRING 00205 002.830 UNIVERSAL HSS DRILLS 9002050028300
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Technical specifications
Attributes
| Shank type | cylindrical |
|---|---|
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- Usually arrives within 14 working days
