Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6525-QZ
rubix:
2006355
ean:
5035048066119
Technical specifications
Drilling diameter
12
mm
Total length
153
mm
Length of cut
123
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
153
mm
Length of cut
123
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.56
excl. VAT
/
Each
£
5.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00605 003.970 HSS/HSCO COATED DRILLS 9006050039700
DORMER A002 HSS TIN DRILL BIT 3.3MM
GUHRING 02456 006.300 HSS/HSCO COATED DRILLS 9024560063000
TITEX A1211-7.75 JOBBER DRILLS HSS/HSS-E 5058831
GUHRING 00535 004.200 GT80/100 DRILLS 9005350042000
TITEX A1222-NO4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059382
DORMER A9203/32 STUB DRILL 3/32 INCH 5972313
GUHRING 00657 008.100 HSS/HSCO COATED DRILLS 9006570081000
CUTLINE DRILL - HSS JOBBER TIN MM 10.5 860869
DORMER A12016.0 STUB DRILL 16.00 MM 5967971
TITEX A1148-7/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057235
DORMER A10041/64 JOBBER DRILL 41/64 INCH 5966690
CUTLINE DRILL - HSS STUB MM 6.5 861260
TITEX A1247-5/16IN JOBBER DRILLS HSS/HSS-E 5060602
TITEX A1211-1.63 JOBBER DRILLS HSS/HSS-E 5058525