GUHRING 00657 008.100 HSS/HSCO COATED DRILLS 9006570081000
Twist drill Gühring
See technical informationReferences
Gühring:657 8.100
Rubix:344A2027
Manufacturer :9006570081000
EAN:4031093211604

Product details : GUHRING 00657 008.100 HSS/HSCO COATED DRILLS 9006570081000
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
- Usually arrives within 14 working days
