Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6686-XJ EXTREME MASONRY 10 X 200MM DRILL BIT
DEWALT DT6686-XJ EXTREME MASONRY 10 X 200MM DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6686-XJ
rubix:
2583698
ean:
5035048489444
Technical specifications
Drilling diameter
10
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6686-XJ EXTREME MASONRY 10 X 200MM DRILL BIT
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
200
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-31/64IN DEEP HOLE DRILL 5059481
GUHRING 00242 010.000 TWIST DRILLS
DORMER A1003.2 JOBBER DRILL 3.20 MM 5967012
GUHRING 00657 003.300 TWIST DRILL HSCO 3.300 MM DIN 338 TYPE TI TIN
BOSCH 2608587161 CYL-9 CERAMIC; 6 X 80 MM PACK OF 5
DORMER A90014.0 JOBBER DRILL 14.00 MM 5971537
DORMER A1178.6 STUB DRILL 8.60 MM 5968165
GUHRING 00240 004.200 TWIST DRILLS 9002400042000
TITEX A1211-12.4 JOBBER DRILLS HSS/HSS-E 5058602
GUHRING 00217 005.400 TWIST DRILLS
GUHRING 00217 004.150 STANDARD HSS DRILLS 9002170041500
TITEX A1148-1.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057111
DORMER A9201/2 STUB DRILL 1/2 INCH 5972540
GUHRING 02456 008.100 HSS/HSCO COATED DRILLS 9024560081000
CUTLINE DRILL - HSS JOBBER TIN MM 8.9 860853