TITEX A1148-1.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057111
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1.1
Rubix:291A0270
Manufacturer :5057111
EAN:4031132070797

Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
Product details : TITEX A1148-1.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057111
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Usually arrives within 14 working days