Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9502-QZ SDS-PLUS MASONRY DRILL BIT 4 X 110MM
DEWALT DT9502-QZ SDS-PLUS MASONRY DRILL BIT 4 X 110MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9502-QZ
rubix:
2006453
ean:
5035048054772
Technical specifications
Drilling diameter
4
mm
Total length
110
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9502-QZ SDS-PLUS MASONRY DRILL BIT 4 X 110MM
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
110
mm
Length of cut
50
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1244-5.2 JOBBER DRILL 5060393
TITEX A1622-9/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062649
DORMER A5106.0 JOBBER DRILL 6.00 MM 5970456
GUHRING 00657 001.400 TWIST DRILL HSCO 1.400 MM DIN 338 TYPE TI TIN
GUHRING 00205 016.500 TWIST DRILLS 16.500 MM
TITEX A1148-2.2 DEEP HOLE DRILL 5057161
GUHRING 00503 010.500 GT80/100 DRILLS 9005030105000
GUHRING 00235 002.800 HSS/HSCO COATED DRILLS 9002350028000
DORMER A94011/16 SERIES DRILL 11/16 INCH 5972979
GUHRING 09651 007.300 TWIST DRILL HSS 7.300 MM DIN 338 TYPE N TIN
TITEX A1211-11.7 JOBBER DRILLS HSS/HSS-E 5058590
TITEX A1211TIN-1.2 JOBBER DRILLS HSS/HSS-E 5058890
TITEX A1211-7.9 JOBBER DRILLS HSS/HSS-E 5058834
DORMER A9764.2X175 DRILL 4.20 MM 5973284
GUHRING 05519 001.900 TWIST DRILLS