References
Dormer:A9764.2X175
Rubix:404814
EAN:7320760279854




Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
Product details : DORMER A9764.2X175 DRILL 4.20 MM 5973284
HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 33.43 excl. VAT
/ Each
£ 40.12 incl. VAT
- Usually arrives within 14 working days