References
Walter Titex:A1148-2.2
Rubix:88730216
Manufacturer :5057161
EAN:4031132071053

Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 13 mm |
Product details : TITEX A1148-2.2 DEEP HOLE DRILL 5057161
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 13 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- Usually arrives within 14 working days