References
Dewalt:DT9503-QZ
Rubix:2006454
EAN:5035048054789



Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
Product details : DEWALT DT9503-QZ SDS-PLUS MASONRY DRILL BIT 4 X 160MM
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 7 ) days