Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9553-QZ SDS-PLUS MASONRY DRILL BIT 12 X 200MM
DEWALT DT9553-QZ SDS-PLUS MASONRY DRILL BIT 12 X 200MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9553-QZ
rubix:
2006500
ean:
5035048055281
Technical specifications
Drilling diameter
12
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9553-QZ SDS-PLUS MASONRY DRILL BIT 12 X 200MM
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
200
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1244-4 JOBBER DRILLS HSS/HSS-E 5060381
GUHRING 00549 003.250 GT80/100 DRILLS 9005490032500
TITEX DA110-08-04.200U0-WZ90AJ JOBBER DRILL 7506457
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.9 860758
GUHRING 02047 008.000 GT80/P2000 HSCO DRILLS 9020470080000
DORMER A1254.0X160 SERIES DRILL 4.00 MM X 160 MM 5968727
TITEX A1211-7.4 JOBBER DRILLS HSS/HSS-E 5058824
GUHRING 00549 001.700 GT80/100 DRILLS 9005490017000
TITEX A1222-8.3 DEEP HOLE DRILL 5059531
GUHRING 00205 001.840 TWIST DRILLS 1.840 MM
TITEX A1722-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062654
DORMER A12519/32X315 SERIES DRILL 19/32 INCH X 310 MM 5968669
GUHRING 00245 003.250 STANDARD HSS DRILLS 9002450032500
TITEX A1149XPL-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236466
TITEX A1222-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059466