References
Walter Titex:DA110-08-04.200U0-WZ90AJ
Rubix:206A9953
Manufacturer :7506457
EAN:4031132424934

Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
Product details : TITEX DA110-08-04.200U0-WZ90AJ JOBBER DRILL 7506457
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1654in
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days