DORMER A12519/32X315 SERIES DRILL 19/32 INCH X 310 MM 5968669
Metal drill bits A125
See technical informationReferences
Dormer:A12519/32X315
Rubix:261A6820
EAN:7320760214749




Technical specifications
| Drilling diameter | 15.08 mm |
|---|---|
| Total length | 315 mm |
| Length of cut | 250 mm |
Product details : DORMER A12519/32X315 SERIES DRILL 19/32 INCH X 310 MM 5968669
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 15.08 mm |
|---|---|
| Total length | 315 mm |
| Length of cut | 250 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 15.08 mm |
Show UNSPSC/ECL@SS
£ 93.49 excl. VAT
/ Each
£ 112.19 incl. VAT
- Usually arrives within 14 working days