Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9578-QZ SDS-PLUS MASONRY DRILL BIT 16 X 160MM
DEWALT DT9578-QZ SDS-PLUS MASONRY DRILL BIT 16 X 160MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9578-QZ
rubix:
2006524
ean:
5035048055533
Technical specifications
Drilling diameter
16
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9578-QZ SDS-PLUS MASONRY DRILL BIT 16 X 160MM
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
160
mm
Length of cut
100
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02456 003.900 HSS/HSCO COATED DRILLS 9024560039000
TITEX A1211-11.4 JOBBER DRILLS HSS/HSS-E 5058586
TITEX A1154TFT-9.2 DRILLS TYP VA INOX 5200155
DORMER A1007.25 JOBBER DRILL 7.25 MM 5966818
TITEX A1211TIN-1.1 JOBBER DRILL 5058889
DORMER HSS DRILL 9.0 A9529.0
GUHRING 05523 001.500 TWIST DRILL HSCO 1.500MM TYPE GU 500 DZ BRIGHT
TITEX A1244-7/32IN JOBBER DRILLS HSS/HSS-E 5060425
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.2MM
GUHRING 00652 006.700 GT80/100 COATED DRILLS 9006520067000
DORMER A9405.2 SERIES DRILL 5.20 MM 5972133
TITEX A1547-1 JOBBER DRILLS HSS/HSS-E 5062150
GUHRING 00552 006.600 GT80/100 DRILLS 9005520066000
GISS CUTLINE TCT31/64 31/64 TCT HSS DRILL
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH