Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
A11038 220734
rubix:
220734
Technical specifications
Total length
184
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A11038 220734 HSS LONG SERIES DRILL 3/8 INCH
Fractional
Technical specifications
Attributes
Total length
184
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.20
excl. VAT
/
Each
£
18.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A7777/64 JOBBER DRILL 7/64 INCH 5971278
DORMER A9205.0 STUB DRILL 5.00 MM 5972317
GUHRING 00657 007.100 HSS/HSCO COATED DRILLS 9006570071000
GUHRING 00206 002.970 HSS/HSCO COATED DRILLS 9002060029700
TITEX A1211-LET.A JOBBER DRILLS HSS/HSS-E 5058264
TITEX A1211TIN-0.6 JOBBER DRILLS HSS/HSS-E 5058884
TITEX A1211-11.9 JOBBER DRILLS HSS/HSS-E 5058593
GUHRING 00305 001.530 HSS/HSCO COATED DRILLS 9003050015300
GUHRING 00205 007.550 UNIVERSAL HSS DRILLS 9002050075500
GUHRING 00552 004.500 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.1 861035
TITEX A1222-3.5 DEEP HOLE DRILL 5059472
GUHRING 00223 001.300 STANDARD HSS DRILLS 9002230013000
GUHRING 09651 009.500 TWIST DRILL HSS 9.500 MM DIN 338 TYPE N TIN
GUHRING 00329 001.350 HSS/HSCO COATED DRILLS 9003290013500