Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883054 JOBBER DRILL HSS ZIRCO COATED11/64
CUTLINE 883054 JOBBER DRILL HSS ZIRCO COATED11/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883054
rubix:
209A1106
Product details
Technical specifications
Product details : CUTLINE 883054 JOBBER DRILL HSS ZIRCO COATED11/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.45
excl. VAT
/
Each
£
1.74
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00329 004.200 TWIST DRILLS
TITEX DA110-08-02.000U0-WZ90AJ JOBBER DRILL 7506435
DORMER A92017.5 STUB DRILL 17.50 MM 5972512
DOR HSCO DRILL .45
GUHRING 00223 003.100 TWIST DRILLS
GUHRING 00205 002.650 TWIST DRILLS 2.650 MM
TITEX A1154TFT-5 DRILLS TYP VA INOX 5200112
TITEX A1222-NO30 DEEP HOLE DRILLS HSS-E TYPE UFL 5059372
GUHRING 00217 005.750 STANDARD HSS DRILLS 9002170057500
DORMER A9406.7 SERIES DRILL 6.70 MM 5972218
DORMER A002S1/4 JOBBER DRILL 1/4 INCH 6524869
GUHRING 00245 012.800 TWIST DRILLS
TITEX A1244-NO64 JOBBER DRILLS HSS/HSS-E 5060261
TITEX A1222-NO53 DEEP HOLE DRILLS HSS-E TYPE UFL 5059397
GUHRING 01228 004.200 GT80/100 COATED DRILLS 9012280042000